Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Protective glove polyester nitrile ECONOMY

PROTGLOV-KNIT-(PES NTR)-GREY-SZ9

Art.-no. 0899403119

EAN 4065746642682

Individual price display after login
Protective glove polyester nitrile ECONOMY

Art.-no. 0899403119

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for business customers

Register now and access more than 125,000 products

The nitrile coating provides the best grip on dry surface; and does not let liquids through.

Resistant to oil and lubricants


  • Fine-knit

  • Smooth nitrile coating


Comfortable and lightweight


  • Seamless polyester base fabric

  • Elasticated cuff


Product upgrades


Cat.II; EN388 performance level: 3121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor medium mechanical stress during installation and skilled trade tasks. For use in fields requiring a good dry grip and mechanical resistance. Construction sector, bodywork tasks, metalworking, plastics processing, automotive and maintenance.

Size

9

Gauge

13

Material of liner

Polyester

Material of coating

Nitrile

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information