Punched flat washer DIN 7989-1, zinc-plated steel, blue passivated, for steel construction
DIN 7989-1 steel zinc plated
WSH-DIN7989/1-C-(A2K)-16
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Recommended for indoor use only.
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-1 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
