Push-in rivet, type 1
Push-in rivet, type 1
MP-SUZUKI-IMPACTRIVET-GREY
Register now and access more than 125,000 products
Extremely straightforward fitting and removal
- For fitting: Press down on the pin
- For removal: Press the pin again
High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
Min./max. drill hole diameter | 6.90-7.10 mm |
Min./max. attachment thickness | 3.00-3.50 mm |
Length | 20.50 mm |
Length below head (A) | 20.50 mm |
Head diameter (B) | 5.30 mm |
Head height (C) | 1.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Suzuki |
Corresponds to original spare part number | 0940907308T01 |
installation location | Interior |