Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Quick-action chuck Metal sleeve

Keyless chuck, metal sleeve
DRLCHUK-KEYLESS-B16-(3-16)

Art.-no. 0692316160

EAN 4024835154550

Individual price display after login
Quick-action chuck Metal sleeve

Art.-no. 0692316160

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

The mount is not marked on all drill chucks.



In the interests of safety, therefore, you should measure the drill chuck spindle:


  • 1/2” = 12.7 mm

  • 3/8” = 9.5 mm

  • 5/8” - 16 = 15.9 mm

  • B 16 = 15.7 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck type

Quick action chuck, metal sleeve

Drill chuck holder

B 16

Min./max. drill chuck span width

3-16 mm

Suitable for left-hand rotation

No

Suitable for impact work

No

Product weight (per item)

881.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information