Quick-action coupling S4000MT
Quick-action coupling with male thread series 4000
CUPL-QCKACTION-PN-SR410-ET-G1/2IN
Art.-no. 0699410312
EAN 4048539289813
Register now and access more than 125,000 products
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar
Allows optimal power delivery for compressed air consumers
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Hardened locking sleeves
For max. load-bearing capacity and long service life
Low coupling force enables one-handed operation
Only minimal force is required for simple, fast and safe coupling and decoupling
Airtight connections
Low power consumption and high efficiency
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance – protected even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4.
Compatibility with other compressed-air fittings
Datasheets(X)
Connection thread | ET G 1/2 inch |
Length (L) | 71 mm |
Outer diameter (D) | 27 mm |
Width across flats (SW) | 24 mm |
Flow capacity | 3900 l/min |