RECHARGEABLE LED HAND-HELD LAMP ERGOPOWER MERCURY
LAMP-CORDL-LED-(ERGOPOWER MERCURY)
Art.-no. 0827950400
EAN 4099618783579
Register now and access more than 125,000 products
Rechargeable LED hand-held lamp with USB-C connection
The handle is 180°rotatable
With magnet at bottom side and hook at top side
Equipped with 2 LEDs-Spot and front with memory function
- Spot 100lm(~5.5hrs)
- Front 140/350lm(~6/2.5hrs)
LED indicator for the battery status
Datasheets(X)
![]() | |
Luminous flux main light | 350 lm |
Luminous flux side light | 100 lm |
Luminous period of main light | 2.5 h |
Luminous period of secondary light | 5.5 h |
Charging time | 3.5 h |
Impact resistance | IK07 |
IP protection class | IP 54 |
IP protection type, lamp | IP 54 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2600 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Connection type | USB type C |
Min./max. operating temperature | -10 to 40 °C |
Length x width x height | 48 x 30 x 207 mm |
Included in delivery | USB-A/USB-C Cable |
