Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT

DRLDRIV-CORDL-(ABSR 12 COMPACT)-2X2AH-G

Art.-no. 5702510032

EAN 4068362169250

Individual price display after login
REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT

Art.-no. 5702510032

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

The 12V Drill Driver (40 Nm) is a compact yet powerful cordless tool designed for professional use in assembly, installation, and service tasks. It features a high-performance brushless motor and adjustable torque settings, delivering up to 40 Nm of torque. This allows for precise screwdriving and reliable drilling in wood, metal, and plastic materials

FEATURES


  • Dual speed adjustment: High setting for efficiency, low setting for maximum torque

  • Quick-change, durable metal chuck

  • Battery indicator displays power level

  • High-quality battery cells for extended use

  • Comfortable rubber handle

  • Easy forward and reverse operation with a single switch
Notice

USAGE RESTRICTIONS


• Do not expose power tools to rain or wet conditions.


• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts


• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.


• Avoid over-tightening screws to prevent stripping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Min./max. drill chuck span width

1-10 mm

Included in delivery

1x ABSR 12 COMPACT (Bare tool)
1x TLBTRY-LIION-12V/2.0AH-REDSTRIPE
2xCHRG-(ALGR 12/1.5 REDSTRIPE)-PLG/G

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2.0 Ah

Max. drilling diameter in steel

10 mm

Length

150 mm

Height

180 mm

Weight of machine with rechargeable battery

1 kg

REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT including:
REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT
1 x
REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT

DRLDRIV-CORDL-(ABSR 12 COMPACT)-WO.BTRY

Description: The 12V Drill Driver (40 Nm) is a compact yet powerful cordless tool designed for professional use in assembly, installation, and service tasks. It features a high-performance brushless motor and adjustable torque settings, delivering up to 40 Nm of torque. This allows for precise screwdriving and reliable drilling in wood, metal, and plastic materials
Quantity: 1 x
REDSTRIPE LI-ION BATTERY PACK 12V
2 x
REDSTRIPE LI-ION BATTERY PACK 12V

TLBTRY-LIION-12V/2.0AH

Description: The Lithium-Ion battery series delivers consistent power, extended runtime, and long life for professional cordless tools. Designed with advanced cell technology and intelligent protection, these batteries ensure reliable performance in demanding environments. Compatible exclusively with all WÜRTH REDSTRIPE cordless tools, they provide stable power output for drilling, grinding, fastening, and cutting applications.
Quantity: 2 x
REDSTRIPE BATTERY CHARGER 12V ALGR 12V
1 x
REDSTRIPE BATTERY CHARGER 12V ALGR 12V

CHRG-(ALGR 12/1.5)-PLG/G

Description: Designed for fast, safe, and efficient charging of all compatible REDSTRIPE batteries. Equipped with smart charging technology, they maximize battery life while providing user-friendly operation
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information