Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 COMBI

IMPDRLDRIV-CORDL-ABSR20COMBI-2X2AH-PLG/G

Art.-no. 5702512132

EAN 4068362198441

Individual price display after login
REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 COMBI

Art.-no. 5702512132

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

The Drill Driver is the latest generation hammer drill with powerful performance in an ultra compact size and ultra light weight. It features a heavy-duty 13mm metal chuck, a variable two-speed setting, a maximum 60Nm of torque at 33,600 impacts per minute and 20+1+1 clutch positions. ABSR 20 COMBI is ideal for accessing tight corners. It is suitable for drilling into wood, metal, plastics, and other screw-driving tasks, while its ergonomic design provides better control.

FEATURES


• The auto spindle lock allows for easy bit changes.


• A robust, heavy-duty 13mm metal chuck provides increased grip strength and enhanced performance.


• Variable 2-speed gear control accommodates multiple application scenarios.


• The LED with a pre-light function illuminates dark or poorly lit work areas.


• A convenient belt hook allows for hands-free multitasking, while a handy bit clip provides onboard storage for an extra bit during use.


• All REDSTRIPE machines are compatible only with RED STRIPE batteries.

Notice

USAGE RESTRICTIONS


• Do not expose power tools to rain or wet conditions.


• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts


• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.


• Avoid over-tightening screws to prevent stripping.


• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.


• The operating temperature of tools and battery is -20°C - 60°C


• The storage temperature of tools and battery is 0°C - 45°C


• Battery Storage:


- Remove batteries from the tool when not in use.


- Store partially charged batteries (around 40–60%) for long-term storage.


- Avoid contact with metal objects to prevent short circuits.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

20 V/DC

Max. impact rate

33600 BPM

Weight of machine with rechargeable battery

1.4 kg

Included in delivery

1X ABSR 20 COMBI (Bare tool)
2X TLBTRY-LIION-20V/2.0AH-REDSTRIPE
1X CHRG-(ALGR 20/2 REDSTRIPE)-PLG/G

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery capacity

2 Ah

Max. drilling diameter in softwood

35 mm

Max. drilling diameter in steel

13 mm

Length

180 mm

Height

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information