Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

REDSTRIPE PNEUMATIC HOSE REEL

REEL-PNHOSE-1/4IN-9,5X15,5-L15M

Art.-no. 0699080140

EAN 4099618953996

Individual price display after login
REDSTRIPE PNEUMATIC HOSE REEL

Art.-no. 0699080140

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Practical reel winder with high quality hybrid polymer hoses in different sizes. Creates order and safety in the workplace.

Rugged, Closed Plastic Housing


The hose and winding mechanism are protected against dust, dirt, and other contaminants, ensuring a long lifespan



High-Quality Hybrid Polymer Hose


Lightweight, oil-resistant, and designed to perform flawlessly in a wide temperature range (both low and high)



High Flow Capacity


Eliminates pressure drop, maximizing the performance and lifespan of your pneumatic tools



Universal Mounting


Easily mount to walls, ceilings, or floors for versatile placement in any workspace



180-Degree Swinging Mechanism


Provides exceptional freedom of movement and enhanced operating comfort

Notice
  • Solvent (such as diesel oil) could harm the hose

  • Hoses and cables lying on the ground present a considerable source of danger and can result in accident

  • Hoses which constantly lie on the floor or on a workbench ae damaged more easily and mist be replaced more often
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive: Air hose reels are commonly used in auto repair shops to supply air to pneumatic tools such as impact wrenches, ratchets, and sanders.

  • Manufacturing: Air hose reels are used in manufacturing facilities to supply air to air-powered machineries, such as drills, grinders, and nail guns.

Hose length

15 m

Inner hose diameter

9.5 mm

Supply-hose length

90 cm

Pneumatic connection

R 1/4 inch ET

Hose length (from stopper ball)

80 cm

Outer diameter of hose

15.5 mm

Min./max. temperature conditions

-40 to 80 °C

Internal diameter of supply hose

9.5 mm

Outer diameter of supply hose

15.5 mm

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information