Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

REFILLO®mat filling can

REFILLOmat can
CAN-EMPTY-F.REFILLOMAT-SILICONESPRAY

Art.-no. 089188112

EAN 4011231826860

Individual price display after login
REFILLO®mat filling can

Art.-no. 089188112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The safe and economical system for automatically refilling spray cans with active ingredients and compressed air

Safe handling of the REFILLOmat



The REFILLOmat satisfies legal regulations


  • CE mark; tested according to machinery directives

  • Declaration of Conformity from Würth

  • Operation manual with all information required to ensure safe installation and safe operation

  • Earth cable for diverting electrostatic discharge
Notice

Ideal for users processing large quantities

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for active ingredient

Silicone

Contents

400 ml

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information