Adhesive for plastics REPLAST® Easy Superfast
Plastic adhesive REPLASTeasy Superfast
ADH-PLA-2C-SUPERFAST-50ML
Register now and access more than 125,000 products
An adhesive for virtually every type of plastic
- No need for inconvenient use of different types of adhesive
- Can be used for repairs and structural bonding
Special positive mixer
- Optimum mixing with minimum volumes
- Low adhesive loss (waste)
Quick to harden
Further work, such as sanding, is possible within an extremely short period of time
Excellent chemical resistance
Resistant to a wide range of liquids, such as petrol, many lubricating oils and ethyl acetate
Solvent-free
There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluor ethylene) plastics. Check material compatibility on an invisible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.
Vehicles
Spoilers, radiator grills, panel clips, bumpers, brackets on headlights and radiators etc.
HGVs and coaches/buses
Aprons, bumpers, air intake pipes, wheel arches etc.
Motorcycles
All panelling
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. To do so, clean the surface with the plastic cleaner and apply the primer. The flash-off time must be observed. Discard some adhesive before screwing on the mixer nozzle. The first 2 cm of adhesive from the mixer nozzle should also not be used. When applying the adhesive, the mixer should remain in the adhesive to prevent bubbles forming. Observe the work instructions.
Contents | 50 ml |
Chemical basis | Two-component polyurethane |
Processing time | 30 s |
Colour | Black |
Density | 1.288 g/cm³ |
Min./max. processing temperature | 15 to 25 °C |
Min./max. temperature resistance | -30 to +100 °C |
Shore D hardness | 79 |
Can be sanded after | 5 min |
Sanding conditions | 23°C |
Datasheets(X)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!