Radiator anti-freeze HOAT G11 -18
Radiator anti-freeze HOAT G11 -18
RADANTIFREZ-HOAT-G12-PINK-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
PerformanceLevels:SRPSH.Z2.010tipIII,hybrid,BS6580,ASTMD3306,BMWGS94000,FIAT/IVECO 55523/1, Opel/General Motors L1301, Porsche, VOLVO 1286083 (produced before 2005), VW/Audi/Seat/Scoda-TL 774C Approved, MAN 324NF, MTU MTL 5048, MB 326.0
an engine coolant (HOAT) for cars, trucks, and buses, which fulfils the requirements of most leading car and truck manufacturers. The product is free of nitrites, amines and phosphates.
Product information
Datasheets(X)
Boiling point | 105 °C |
Product weight (per item) | 5.500 kg |
Density/conditions | 1.05 g/cm³ / at 23°C, 55% relative humidity |
Weight of content | 5 kg |
Colour | Pink |
Chemical basis | Ethylene glycol |
Contents | 5 l |
Shelf life from production/conditions | 60 Month / at 23°C and 55% relative humidity |
Freezing point | -18 °C |
pH value | 7.5-9.0 |