Radiator anti-freeze HOAT G11 -18
RADANTIFREZ-HOAT-G13-PINK-5LTR
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
PerformanceLevels:SRPSH.Z2.010tipIII,hybrid,BS6580,ASTMD3306,BMWGS94000,FIAT/IVECO 55523/1, Opel/General Motors L1301, Porsche, VOLVO 1286083 (produced before 2005), VW/Audi/Seat/Scoda-TL 774C Approved, MAN 324NF, MTU MTL 5048, MB 326.0
Product information
Datasheets(X)
Freezing point | -18 °C |
Boiling point | 105 °C |
Product weight (per item) | 5.500 kg |
Density/conditions | 1.05 g/cm³ / at 15°C, 50% relative humidity |
Weight of content | 5 kg |
Colour | Pink |
Chemical basis | Ethylene glycol |
Contents | 5 l |
Shelf life from production/conditions | 60 Month / at 23°C and 55% relative humidity |
pH value | 7.5-9.0 |