Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Radiator anti-freeze HOAT G11-G18

RADANTIFREZ-HOAT-G12-GREEN-5LTR

Art.-no. 5862012401

EAN 4099618681486

Individual price display after login
Radiator anti-freeze HOAT G11-G18

Art.-no. 5862012401

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

PerformanceLevels:SRPSH.Z2.010tipIII,hybrid,BS6580,ASTMD3306,BMWGS94000,FIAT/IVECO 55523/1, Opel/General Motors L1301, Porsche, VOLVO 1286083 (produced before 2005), VW/Audi/Seat/Scoda-TL 774C Approved, MAN 324NF, MTU MTL 5048, MB 326.0
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Freezing point

-18 °C

Boiling point

105 °C

Product weight (per item)

5.500 kg

Density/conditions

1.05 g/cm³ / at 23°C, 55% relative humidity

Weight of content

5 kg

Colour

Green

Chemical basis

Ethylene glycol

Contents

5 l

Shelf life from production/conditions

60 Month / at -25°C to 55°C

pH value

7.5-9.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information