Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Radiator bleeder

Radiator bleeder
CLBLEDR

Art.-no. 071455 18

EAN 4038898901433

Individual price display after login
Radiator bleeder

Art.-no. 071455 18

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For rapid filling of cooling system with coolant without air pockets

Rubber cone covers radiator openings Ø 17 – 50 mm


Suitable for most radiators in modern motor vehicles



The simple design of the device requires only a few work steps


Safe and user-friendly



The process of filling with coolant is performed in seconds and without air pockets owing to the vacuum created in the cooling system


Rapid and efficient working, as bleeding no longer necessary



Problematic air pockets in the cooling system are avoided by vacuum filling


High operational safety for the engine owing to optimum heat dissipation



Technical data:


  • Operating pressure: 6 – 12 bar

  • Compressed-air connection: 1/4 inch

  • Rubber cone: Ø 17 – 50 mm


Scope of delivery:


  • Radiator bleeder with rubber cone

  • Water hose with sieve

  • Storage bag with operating instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. pressure

6-12 bar

Min./max. diameter

17-50 mm

Connection thread

1/4 inch

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

Brass
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information