Radiator coolant red
RADANTIFREZ-RED-210LTR
Art.-no. 5861500995
EAN 4066443169533
Register now and access more than 125,000 products
Lower freeze point, optimizes cooling system performance, prevents aluminum corrosion, liner pitting and formation deposits.
- A coolant/antifreeze liquid, contains ethylene glycol to lower freeze point
- Optimizes cooling system performance
- Prevents aluminum corrosion, liner pitting and formation deposits
- It meets the requirements of BS 6580:2010 standard and UAE 749/1997 standard
Datasheets(X)
Cooling system
- Shake well before use, open up radiator cap
- Fill long life radiator antifreeze/coolant into engine radiator to full level
- Do not dilute the content to avoid reducing antifreeze
Product weight (per item) | 220.000 kg |
Density/conditions | 1.05 g/cm³ / at 20°C |
Weight of content | 208 kg |
Colour | Green transparent |
Chemical basis | Ethylene glycol |
Contents | 210 l |
Shelf life from production/conditions | 36 Month / cool and dry storage area |