Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Radiator sealant HP

Radiator seal HP
CLSEAL-HP-150ML

Art.-no. 5861500150

EAN 4053479445915

Individual price display after login
Radiator sealant HP

Art.-no. 5861500150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance cooling system protection for all modern vehicle types with crossflow cooling systems

Seals leaks up to max. 0.1 mm


Dirt strainers in the cooling circuit are not impaired



Preventive use any time the anti-freeze is changed



Sealing effect due to microfine, synthetic particles



The content of one can is sufficient for 10 litres of coolant

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Use for micro-leaks in the cylinder head gasket and hose connections as well as evaporation losses in the cooling system units.

Instructions

Add directly to the cooling circuit when the engine is warm. Only add to the expansion tank if coolant flows through the expansion tank. Then let the engine run for at least 10 minutes until the thermostat opens and the heating noticeably emits heat. Then switch off the engine, check the coolant level and top up if necessary

Contents

150 ml

Colour

Blue

Smell/fragrance

Characteristic

Chemical basis

Water

Density

1.01 g/cm³

Density conditions

at 20°C

pH value

9

Shelf life from production

12 Month

Suitable glove:
 
Product
Description
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information