Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Raised countersunk head screw with H recessed head DIN 966, A2 stainless steel, plain

DIN 966 plain A2 stainless steel H
SCR-RSDCS-DIN966-A2-H4-M8X35

Art.-no. 02828 35
EAN 4011231322454

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 966 has been withdrawn and replaced by ISO 7047. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 5.8 and 8.8 omitted | recessed head penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

35 mm

Head diameter (dk)

14.5 mm

Head height (k1)

4 mm

Standards

DIN 966

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Crosshead

Internal drive

H4

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information