Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Raised countersunk head tapping screws assortment 1,600 pieces in system case 4.4.1. DIN 7983

DIN 7983 ST zp black raised cs hd H shape C Sysko
SCR-SHTMET-SYSKO-DIN7983-(A2S)-1600PCS

Art.-no. 5964013700

EAN 4046777997408

Individual price display after login
Raised countersunk head tapping screws assortment 1,600 pieces in system case 4.4.1. DIN 7983

Art.-no. 5964013700

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PH drive, escutcheons in black brass

Assortment of 1,600 pieces


  • 100 each of tapping screws 3.5 x 13/3.5 x 16/3.5 x 19 mm

  • 100 each of tapping screws 3.9 x 16/3.9 x 19/3.9 x 22/3.9 x 25/3.9 x 32 mm

  • 100 each of tapping screws 4.2 x 16/4.2 x 19/4.2 x 22/4.2 x 25/4.2 x 32 mm

  • 100 each of escutcheons dia. 4.8/5/6 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1600 PCS

Standards

DIN 7983

Material

Steel

Surface

Zinc plated black

RoHS-compliant

No

Declaration of performance (EU-CPR)

No

Raised countersunk head tapping screws assortment 1,600 pieces in system case 4.4.1. DIN 7983 including:
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,5X13

Description:
13 mm x 3.5
Quantity: 100 x
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,5X16

Description:
16 mm x 3.5
Quantity: 100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,5X19

Description:
19 mm x 3.5
Quantity: 100 x
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,9X16

Description:
16 mm x 3.9
Quantity: 100 x
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,9X19

Description:
19 mm x 3.9
Quantity: 100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,9X22

Description:
22 mm x 3.9
Quantity: 100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,9X25

Description:
25 mm x 3.9
Quantity: 100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-3,9X32

Description:
32 mm x 3.9
Quantity: 100 x
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-4,2X16

Description:
16 mm x 4.2
Quantity: 100 x
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-4,2X19

Description:
19 mm x 4.2
Quantity: 100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-4,2X22

Description:
22 mm x 4.2
Quantity: 100 x
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-4,2X25

Description:
25 mm x 4.2
Quantity: 100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.
100 x
Raised contersunk head tapping screw, C shape with H recessed head DIN 7983, steel, zinc-plated black (A2S), with H cross recess.

SCR-RSDCS-DIN7983-C-H2-(A2S)-4,2X32

Description:
32 mm x 4.2
Quantity: 100 x
100 x
Rosette brass, MS 63 F 30, black oxide

ROS-BRS-(BRN)-BLACK-4115-5,0

Quantity: 100 x
100 x
Rosette brass, MS 63 F 30, black oxide

ROS-BRS-(BRN)-BLACK-4125-4,8

Quantity: 100 x
100 x
Rosette brass, MS 63 F 30, black oxide

ROS-BRS-(BRN)-BLACK-4136-6,0

Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information