Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Random orbital disc-type sander ETS 150-E twin

Random orbital disc sander ETS 150-E twin
RANORBSNDR-EL-(ETS150-E-TWIN)

Art.-no. 07021290

EAN 4047376942851

Individual price display after login
Random orbital disc-type sander ETS 150-E twin

Art.-no. 07021290

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.

2 stroke settings on one machine


  • Coarse grinding with 6.2 mm stroke

  • Fine grinding with 2.8 mm stroke


High removal rate


Simultaneous rotating and oscillating motion



Integrated dust extraction


Can also be used without the external extraction function if necessary.



Adjusting wheel for adapting the number of rotations and oscillations


Sensitive materials such as veneer or thin layers of paint can be processed without a problem.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

350 W

Min./max. idle speed

4200-9200 rpm

Min./max. idle orbital rate

8400-18400 1/min

Diameter of sanding plate

150 mm

Oscillating diameter, 1st gear/2nd gear

2.8 / 6.2 mm

Weight of machine

2.2 kg

Cable length

4 m

Random orbital disc-type sander ETS 150-E twin including:
Useit<SUP>®</SUP> Superpad wood sanding disc
1 x
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P120-D150MM

Description:
Grid size: 120
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity: 1 x
Useit<SUP>®</SUP> Superpad wood sanding disc
1 x
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P150-D150MM

Description:
Grid size: 150
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity: 1 x
Useit<SUP>®</SUP> Superpad wood sanding disc
1 x
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P80-D150MM

Description:
Grid size: 80
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity: 1 x
Dust cassette for random orbital disc sander ETS 125-E and ETS 150-E twin
1 x
Dust cassette for random orbital disc sander ETS 125-E and ETS 150-E twin

DSTBOX-(F.ETS125-E/ETS150-E)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Sanding Plate D 150 mm for ETS 150-E twin random orbital disc sanders

ADHDISC-HOKLP-MEDIUM-21HO-ETS150ETWIN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information