Random orbital sander, pneumatic
Random orbital sander, pneumatic, others
RANORBSNDR-PN-HIGH-SPEED-ROTOR-6IN
Register now and access more than 125,000 products
Max. idle speed | 10000 rpm |
Power output | 10000 hp |
Operating pressure | 90 psi |
Air consumption | 4 Cubicfeet/minute |
Weight of machine | 1 kg |
Min. hose inner diameter | 3/8 in |
Datasheets(X)