Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flexible ratcheting combination wrench 9 pieces with POWERDRIV® drive

Ratchet combination wrench assmnt, flexible, 9 pcs
RTCHCOMBIWRNCH-SORT-FLEXIBLE-9PCS

Art.-no. 071426352

EAN 4065746079648

Individual price display after login
Flexible ratcheting combination wrench 9 pieces with POWERDRIV® drive

Art.-no. 071426352

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible ratchet head provides more space for fingers or for overcoming obstacles, ZEBRA® professional-quality tool

Flexible ratchet head for even more clearance for fingers and for overcoming obstacles



Socket end drive:


  • POWERDRIV modified, bi-hex

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured socket core for smooth and safe running

  • Thin design for working in the tightest spots


Flexible ratchet head:


  • 180° joint

  • High flexibility in mounting or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight socket end

  • 15° open end position
Notice

This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.

Number of pieces in assortment/set

9 PCS

Width across flats

8 mm, 10 mm, 12 mm, 13 mm, 17 mm, 19 mm, 21 mm, 22 mm, 24 mm

Number of teeth

72

Included in delivery

Including plastic holder

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information