Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ratchet combination wrench Multi-profile for five screw head drives

Multi-ratchet combination wrench
RTCHCOMBIWRNCH-MULTI-14MM

Art.-no. 071425614

EAN 4045727599877

Individual price display after login
Ratchet combination wrench Multi-profile for five screw head drives

Art.-no. 071425614

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

ZEBRA® professional-quality tool

Special tool with box and open ends


  • Suitable for hexagon metric, square metric, bi-hex metric, hexagon inch, external TX

  • The extremely strong open end with 15° offset loosens even jammed screws

  • The ratchet on the box end with 15° offset is used for tightening the most common screw types

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • The reversing lever is used to easily switch between clockwise and anti-clockwise rotation: This makes it possible to use the tool with one hand

  • The versatile usability reduces costs of replacement and storage


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and high-gloss polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the multi-ratchet combination wrench reduces costs of replacement and storage
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end

Width across flats (SW)

14 mm

Length (L)

190 mm

Possible uses, 6-sided/12-sided metric

14 mm

Possible uses, 6-sided imperial

9/16 inch

Possible uses, external TX

E18

Thickness of jaw (a1)

6.5 mm

Ring thickness (a2)

10.05 mm

Width of jaws (outside) (b1)

29.9 mm

External diameter of ring (d)

27 mm

Max. torque (F max.)

128 Nm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information