Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ratchet combination wrench set, metric Edition 8 plus 12

Ratchet combination wrench assmt, edition 8 pcs
RTCHCOMBIWRNCH-SORT-8PLUS12PCS-EDITION

Art.-no. 0714265050

EAN 4062856521791

Individual price display after login
Ratchet combination wrench set, metric Edition 8 plus 12

Art.-no. 0714265050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

8 pieces. Includes ratchet and 11 bits free
  • Screw fitting does not slip from the tool thanks to the retaining ring

  • Drive, ring side POWERDRIV bi-hex with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise or anti-clockwise rotation and 5° angle

  • Standard: max. torque in line with DIN 899

  • Material: chrome-vanadium steel

  • Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated

  • Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

20 PCS

Ratchet combination wrench set, metric Edition 8 plus 12 including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
DIN 7428 C 6.3 adapter (1/4 inch)
1 x
DIN 7428 C 6.3 adapter (1/4 inch)

CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Description:
1/4 inch; Length: 25 mm
Practical adapter for many tools
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/4 inch bit ratchet

BITRTCH-1/4IN-L100MM

Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS8MM

Description:
8 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS10MM

Description:
10 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS12MM

Description:
12 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS13MM

Description:
13 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS16MM

Description:
16 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS17MM

Description:
17 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS18MM

Description:
18 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
Metric ratcheting combination wrench with POWERDRIV<SUP>®</SUP> drive
1 x
Metric ratcheting combination wrench with POWERDRIV® drive

RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS19MM

Description:
19 mm
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information