Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ratchet magazine screwdriver with pistol handle Set 2

Pistol grip, multi-bit screwdriver set 2
SCRDRIV-MULTIBIT-PIST-RTCH-LED-VAR2-8PCS

Art.-no. 06136402

EAN 4048539715022

Individual price display after login
Ratchet magazine screwdriver with pistol handle Set 2

Art.-no. 06136402

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and 7 bits

Optimised working


  • The handle position can be adjusted to suit working conditions for optimal, ergonomic working

  • The 2C handle with hard core and soft, non-slip surface ensures fatigue-free working

  • Optimum power transmission when used as a standard screwdriver or in the 60° pistol position

  • Powerful, three-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm

  • The LED light directly at the screw connection provides good illumination of the working area

  • The magazine holds up to six bits for quick and easy bit changes


Robust ZEBRA quality


  • Robust, short, matt chrome plated shank

  • The magnetic bit holder securely holds the bit

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

1/4 inch

Number of bits

6 PCS

Blade width (A1)

10 mm

Ratchet diameter (A2)

37 mm

Handle width (A3)

40 mm

Blade length (B)

25 mm

Ratchet length (C)

26 mm

Handle length (D)

113 mm

Ratchet magazine screwdriver with pistol handle Set 2 including:
Pistol grip ratchet magazine screwdriver without bits
1 x
Pistol grip ratchet magazine screwdriver without bits

SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY

Description: Screwdriver with magazine, 2C pistol handle, LED light and ratchet function
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW10-PINK-1/4IN-L25MM

Description:
AW10; 25 mm
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
AW20; 25 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information