Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces

Pistol ratchet multi-bit screwdriver set 37 pcs
SCRDRIV-MULTIBIT-SET-PISTOL-LED-37PCS

Art.-no. 061364037

EAN 4048539995547

Individual price display after login
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces

Art.-no. 061364037

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and extensive accessories

Adaptable to working conditions


  • The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position

  • Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm

  • Well-lit working area thanks to LED light directly at the screw connection

  • Bits can be changed quickly and easily thanks to the magazine for up to 6 bits


Ergonomics meet top quality


  • Robust, short, brushed chrome-plated shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile


Comprehensive set


  • Set of 37 pieces with a variety of adapters, bit holders and sockets

  • Includes short and long versions, telescopic magnet and extension with flexible shaft
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces including:
Pistol grip ratchet magazine screwdriver without bits
1 x
Pistol grip ratchet magazine screwdriver without bits

SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY

Description: Screwdriver with magazine, 2C pistol handle, LED light and ratchet function
Quantity: 1 x
1/4" extension
1 x
1/4 extension

EXT-1/4IN-L70MM

Description:
70 mm
Quantity: 1 x
1/4" extension
1 x
1/4 extension

EXT-1/4IN-L150MM

Description:
150 mm
Quantity: 1 x
Magnetic bit holder
1 x
Magnetic bit holder

HOLD-BIT-SLEV/SNAPRG-L150MM

Quantity: 1 x
1 x
Flexible bit holder

HOLD-BIT-QCCHUK-FLEX-L175MM

Quantity: 1 x
1 x
Telescopic magnet

TELEMAGN-(L150-530MM)

Description: Magnetic retention force 600 g
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
C 6.3 slotted bit (1/4 inch)
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X8-1/4IN-L25MM

Description:
Length: 25 mm; 1.2 x 8.0 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
Metal box Size 5
1 x
Metal box Size 5

METBOX-280X165X45-SZ5

Description: Empty
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-061364037

Description: For pistol grip ratchet magazine screwdriver assortment
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information