Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ratchet wrench set Mini limited edition

Ratchet spanner set, RW edition, 31 pieces
RTCHWRNCH-SET-(RW EDITION)-31PCS

Art.-no. 07142019

EAN 4056807856575

Individual price display after login
Ratchet wrench set Mini limited edition

Art.-no. 07142019

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

31 pieces. Equipped with the most popular short socket wrench inserts, ratchet wrenches and bits. Specially designed for use in the tightest of spaces. Würth will donate 1 euro to a charitable organisation from the proceeds of each set sold.
  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

  • Tools with limited, black finish

  • Supplied in a high-quality presentation box with Reinhold Würth signature


Scope of delivery:


  • 1/4 inch bits, 18 mm: 1 each of PH0, PH1, PZ0, PZ1, PZ2; slotted 4, 6 mm; hexagon socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX27, TX30, TX40; 2 x PH2

  • 1/4 inch socket wrench insert,18 mm: 1 each of 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm

  • 1 x double-ring ratchet wrench, 11 mm or hexagon

  • 1 x high-quality metal box with foam insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

31 PCS

Width x height x depth

190 x 35 x 130 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information