Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Reamer Square

Reamer square
REAMER-4PT-WO

Art.-no. 071534 47

EAN 4011231740029

Individual price display after login
Reamer Square

Art.-no. 071534 47

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Blade: Round blade, matt chrome-plated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade diameter (Ø)

6 mm

Blade length (A)

100 mm

Handle length (B)

86 mm

Handle width (C)

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information