Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rechargeable LED Hand Lamp Ergopower Boost

Cordless LED hand-held lamp Ergopower BOOST
LAMP-CORDL-G-10W-IP65-ERGOPOWER BOOST

Art.-no. 0827940455

EAN 4056807244259

Individual price display after login
Rechargeable LED Hand Lamp Ergopower Boost

Art.-no. 0827940455

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful LED hand lamp with additional boost mode

Exclusive Wurth design



Two-component housing with good grip



IP65 protection against water and dust



High flexibility


One hook



Wrist strap



Main light 10W SMD LED, spot light 3W LED



Flashlight function


Spot light above the luminaire head



Spot light, main light, off


Switch mode



Additional boost mode for a luminous flux of 1,000 lumens



Luminaire head can be swiveled by 160°



Strong magnets


Two magnets on the back side and one on the bottom of the light



Battery charging status


Four indicator lights



Charging via USB- C



Short charging time, long light duration


The latest lithium-ion battery technology

Notice

Li-Ion battery: 3.7 V, 4,400 mAh, 16.28 Wh

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Luminous flux

1000 lm

Luminous flux main light

500 lm

Luminous flux side light

300 lm

Colour temperature

6000 K

Luminous period

2.5 h

Luminous period of main light

5 h

Luminous period of secondary light

8 h

Charging time

5 h

Impact resistance

IK08

IP protection class

IP 65

IP protection type, lamp

IP 65

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

4400 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Protection class lamp

Protection class III/safety extra-low voltage

Min./max. operating temperature

-10 to 40 °C

Length x width x height

275 x 56 x 38.5 mm

Included in delivery

lamp, USB-Type C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information