Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rechargeable LED Hand Lamp Ergopower COB

Cordless LED hand-held lamp Ergopower COB
LAMP-CORDL-G-3W-IP65-ERGOPOWER COB

Art.-no. 0827940221

EAN 4056807383439

Individual price display after login
Rechargeable LED Hand Lamp Ergopower COB

Art.-no. 0827940221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hand lamp with COB LED

Exclusive Wurth design



IP65 protection against water and dust


Two-component housing with excellent grip



High flexibility


Two hooks for high flexibility



Comfortable use


  • Strong belt holder

  • Wrist strap


Main light 3 W COB LED, spot light 1 W LED



Flashlight function


Spot light above the lamp head



Spot light, main light, off


Switch mode



Lamp head can be swivelled 160°



Battery charging status


One indicator light




Strong magnet on the bottom of the light



Short charging time, long light duration


Latest lithium-ion battery technology

Notice

Li-Ion battery: 3.7 V, 2,200 mAh, 8.14 Wh

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Luminous flux main light

250 lm

Luminous flux side light

80 lm

Colour temperature

6000 K

Luminous period of main light

3.5 h

Luminous period of secondary light

7 h

Charging time

4 h

Impact resistance

IK08

IP protection class

IP 65

IP protection type, lamp

IP 65

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2200 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Length x width x height

275 x 58 x 47 mm

Included in delivery

lamp, USB-Micro Cable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information