Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rechargeable LED hand-held lamp Ergopower Blade

Cordless LED hand-held lamp Ergopower Blade
LAMP-CORDL-LED-10W-IP65-ERGOPOWER-BLADE

Art.-no. 0827940310

EAN 4062856138951

Individual price display after login
Rechargeable LED hand-held lamp Ergopower Blade

Art.-no. 0827940310

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible LED hand-held lamp with narrow lamp head
  • Switching sequence – Spot light/Main light/Off

  • Main light with dimming function – press and hold the button

  • When the lowest or highest light level is reached, the light flashes briefly

  • Main light levels can be dimmed from 100 to 1000 lumens

  • With charge status indicator

  • Narrow lamp head for use in tight spaces – 9 mm width

  • The lamp head can be rotated 120°

  • Magnet and mounting hook on the underside of the lamp

  • With USB C charging port

  • USB power supply and USB-C cable included in scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux main light

1000 lm

Luminous flux side light

150 lm

Colour temperature

6000 K

Min./max. luminous period

2-10 h

Luminous period of secondary light

6 h

Charging time

3 h

IP protection class

IP 65

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Connection type

USB

Min./max. operating temperature

-10 to 40 °C

Plug type

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information