Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rechargeable LED head lamp High-Power SL4R

Cordless LED head lamp rechargeable SL4R
HDLAMP-CORDL-SL4R-LED-300LUMEN

Art.-no. 0827809141

EAN 4053479792569

Individual price display after login
Rechargeable LED head lamp High-Power SL4R

Art.-no. 0827809141

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Dimmable and focusable

Four light programs


Low Power, Power, Boost, Blink



Five light functions



90° swivelling lamp head



Transportation lock


Prevents accidental activation of the light



Red rear lights to be noticed more easily


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For close-range, medium-range and long-range use. Suitable for construction helmets.

Min./max. luminous flux

20 / 300 lm

Lighting range min./ max.

50 / 160 m

Min./max. luminous period

4-30 h

Charging time

5 h

IP protection type, lamp

IP 56

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

1400 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Connection type

USB, Micro-USB

Power-lead length

400 mm

Plug type

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information