Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rechargeable LED work light Ergopower 10 W

Cordless LED COB work lamp Ergopower 10 W
LAMP-CORDL-LED-EU-10W-(USB-C)

Art.-no. 0981508162

EAN 4099618190322

Individual price display after login
Rechargeable LED work light Ergopower 10 W

Art.-no. 0981508162

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust


Aluminium housing with rubber edge



Full capacity immediately available


COB LED light source



Two light modes


1,000 lm and 500 lm



Switch mode


Full light – low light - off



Stand variably adjustable


Stand with mounting holes (M8) to mount the lamp on a tripod



Delivered with 5V 1A charger and USB-C cable

Notice

Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Luminous flux

1000 lm

Min./max. luminous flux

500 / 1000 lm

Colour temperature

5700 K

Min./max. luminous period

3-6 h

Luminous period

3 h

Impact resistance

IK08

IP protection class

IP 65

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

4400 mAh

Type of rechargeable battery/battery

Li-lon

Min./max. charging voltage

100-240 V/AC

Power rating

10 W

Connection type

USB type C

Min./max. operating temperature

-10 to 40 °C

Width x height x depth

203 x 202 x 62 mm

Plug type

C

Number of LEDs

1 PCS

Material

Aluminium-plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information