Rechargeable work lamp and emergency power lamp SLE 15
SLE 15 work lamp and emergency power lamp
HNDSPTLGHT-SLE15-ELECTRONIC
Register now and access more than 125,000 products
Emergency light function
Activates automatically in the event of a power failure
110° swivelling lamp head
Robust and impact-resistant plastic housing
Deep discharge protection
Can be used as an emergency lamp in line with VDE 0108
Filament breakage detector
For use by fire departments, rescue and security services, trade and industry
Suitable for use in areas in which no explosion protection is required
Luminous flux | 60 lm |
Lighting range | 200 m |
Lamp type of main lamp | Xenon |
Luminous period of main light | 4 h |
Lamp type of pilot lamp | LED |
Luminous period of pilot light | 75 h |
Charging time | 15 h |
IP protection class | IP 54 |
Type of rechargeable battery/battery | Pb gel |
Protection class | Protection class II/protective insulation |
Charging voltage | 230 V/AC |
Min./max. automobile charging voltage | 12-24 V/DC |
Min./max. temperature conditions | -20 to 40 °C |
Length x width x height | 104 x 72 x 245 mm |
Plug type | C |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)

CHRGSTA-(F.LGHT-0827820110/160)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units