Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Recoil-free soft-face hammer 2.1 kg

Non-rebound soft-face hammer 2.1 kg
DEAD BLOW HAMMER 2,1KG

Art.-no. 1952001390

EAN 4056807684529

Individual price display after login
Recoil-free soft-face hammer 2.1 kg

Art.-no. 1952001390

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially for loosening rusted rims when changing tyres as well as for all straightening operations
  • Steel balls in T head prevent rebound and ensure extremely high impact

  • Nylon handle also minimises vibration for comfortable working
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for cars, vans, commercial vehicles

Hammer head insert diameter (Ø)

70 mm

Material of long handle

Nylon

Length

480 mm

Hammer weight

2.1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information