Reducing sleeve DIN 2185
Reducing sleeve Morse taper
PLGINREDR-DRL-SZ3A-MK3/2
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fully hardened and polished
Notice
- MK shank = machine holder
- MK sleeve = drill bit holder
Product information
Datasheets(X)
Application area
For tools with a morse taper
Morse taper size | MK 3 |
Sleeve of morse taper | MK 2 |
Reducer designation | 3A |
Length | 112 mm |
DIN | 2185 |