Release tool
Release tool for connectors with locking lug
RLSETL-1NOTCH-(1574-2)-1,6MM

Register now and access more than 125,000 products
Original Zebra release tools are developed in close cooperation with connector manufacturers and produced in the highest possible quality. This eliminates the risk of damaging housings or connectors and the associated costly downtime.
![]() | |
Contact gauge | 1.6 |
Blade width | 1 mm |
Contact design | Blade contacts with one locking lug (length of tool blade: approx. 18 mm) |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)