Repair brush with high-quality, tapered bristles at the front
Repair brush
TOUCHUPBRSH-SZ8
Art.-no. 069331108
EAN 4065746292009
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Smooth brush action
- The black natural fine bristles guarantee high-quality touch-up results
Precise, fine lines and good finish
- The tapered bristles in cat's tongue shape guarantee precise work
Product information
Datasheets(X)
Application area
Suitable for touching up small and medium-sized areas of paint damage, for example on car paintwork or railings
Material of bristles | Horsehair |
Colour of bristle | Black |
Material of long handle | Wood |
Material of ferrule | Aluminium |
Length of bristles | 15 mm |
Size | 8 |