Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rescue hook

Rescue hook
RESCHOK-L170CM

Art.-no. 0899520901

EAN 4062856523955

Individual price display after login
Rescue hook

Art.-no. 0899520901

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hook to extract the victim of an electric arc
  • Voltage test at 300 mm: 50 kV

  • Hook: steel tube 18 x 1.5

Used to pull the victim from the protected area by hooking around their waist


  • Can save a life in case of an electric arc

Pole made from continuously pultruded composites


  • Perfectly insulated and very strong
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of handle

135 cm

Length catching loop

60 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information