Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Retaining jaw set for crimping tool

Retaining jaw set for crimping tool
RTNRJAWSET-(F.CRMPPLRS-0558110)

Art.-no. 05581101

EAN 4011231464819

Individual price display after login
Retaining jaw set for crimping tool

Art.-no. 05581101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connector type

Insulated connectors red/blue

Min./max. wire cross section

0.5-6 mm²

Colour

Black

Number of crimping points

3 PCS

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information