Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Retouching putty epoxi-stick metal

Retouching putty epoxi-stick metal high temperatur
RETCHPUTY-(EPOXI STICK)-ME-120G

Art.-no. 0893449011

EAN 4099618611131

Individual price display after login
Retouching putty epoxi-stick metal

Art.-no. 0893449011

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

2-component compound for quick and simple repairs of surface damage

Easy to use


  • No laborious mixing process required

  • Optimal dosage selection

  • Quick to apply


Excellent adhesive properties


  • High strength

  • Broad range of applications


Simple to process further


  • Suitable for a wide range of post-processing options, such as drilling, milling, sawing and sanding

  • Can be painted over


High temperature resistance up to 120°C, briefly up to 150°C

Notice

Protect from frost and direct sunlight when not applied. Gloves should be worn when applying the repair compound. Due to the different material densities, there are differences in the information regarding the weight of each stick type. For applications subject to high material stresses, the suitability of the repair compound must be checked with preliminary testing.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For filling surface damage to metal, e.g. gear unit housing, aluminium and die-cast parts etc.


Application surfaces: Steel (plain and anodised), zinc sheets, cast iron, aluminium, copper, brass, chrome, titanium, lead and stainless steel

Instructions
  • The surface must be clean, dry, free of grease, fuel and oil and must be sufficiently stable

  • Roughening the surface beforehand improves adhesion

  • Twist or cut off the required quantity and knead with your fingers until an even colour is achieved

  • Then apply the repair compound within the next 2 to 3 min

  • Dampen your hands with water to improve the modelling process

  • After another approx. 20 min, the compound is completely hardened and can be processed further

  • For more information, please refer to the technical data sheet

Chemical basis

Epoxy resin

Colour

Silver coloured

Density

2.5 g/cm³

Length

175 mm

Diameter (Ø)

22 mm

Min./max. processing time

2-5 min

Can be further processed after min.

20 min

Further processing conditions

at 20°C

Min. final strength

3 h

Conditions for final strength

at 23°C

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance of the hardened material

-20 to 120 °C

Max. short-term temperature resistance

150 °C

Substrates with good adhesion

Copper, Brass, Aluminium, Lead, Chrome, Stainless steel, Cast iron, Steel (bare and anodised), Titanium, Zinc sheets

Shore D hardness

85

Min. tensile strength

6.4 N/mm²

Shelf life from production/conditions

24 Month / frost-free storage area, no exposure to sunlight

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
ECO cutter knife with clamping wheel

CUTTER-BLACK-H18MM-L150MM

Continuously variable blade locking via clamping wheel
x 1 pcs
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-M

Liquid-proof, food-safe disposable glove
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-L

Liquid-proof, food-safe disposable glove
Disposable nitrile glove

PROTGLOV-NITRILE-BLUE-POWDERFREE-XL

Liquid-proof, food-safe disposable glove
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information