Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Reusable cover fleece

Reusable cover fleece
COVFLC-MULTIPLEX-ROLL

Art.-no. 0818050100
EAN 4045727866696

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Offers universal protection for flooring during painting and renovation work

Long service life; can be used multiple times



Highly absorbent, film coating means that leaks do not penetrate downwards


  • Film prevents leaks from running and smearing

  • Dirt on shoes and clothing is not transferred to other areas.


  • Coated with PE anti-slip membrane

  • Easy to lay out and cut

  • Environmentally friendly product, can be disposed of without any problems as made from natural raw materials
Notice

The product should be positioned with the side of the fleece that is covered with a film facing the floor.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For protecting against soiling caused by ink, paint, diluting agents, oil, water, glue paste, plaster, cement and similar substances when carrying out renovation and painting work. Ideal for covering all manner of surfaces, such as smooth floors, linoleum floors, parquet floors, tiled floors and carpeted and workshop floors.

Material

60% cotton, 40% synthetic fibre

Colour

Grey flecked

Roll width

1 m

Length of roll

50 m

Coating weight per m²

275 g

Number of rolls per pallet

12 PCS

Product weight (per item)

270.560 g

Thickness

1.9 mm

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Carpet knife with slim, extremely robust metal handle

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information