Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ribbed nuts zinc-plated yellow (A2C), fine thread for frame screws

Steel 10 zinc plated yellow
NUT-FRMSCR-HEX-FLG-WS22-(A2C)-M16X1,5

Art.-no. 0273016

EAN 4038898689324

Individual price display after login
Ribbed nuts zinc-plated yellow (A2C), fine thread for frame screws

Art.-no. 0273016

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Serrated nut with fine thread

  • Thread pitch 1.5 mm


Corrosion resistance


Approx. 96 hours of base metal corrosion in accordance with DIN EN ISO 9227-NSS

Notice

Working principle of locking ribs:


During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M16 x 1.5

Height (h1)

15.6 mm

Flange diameter (dc)

31 mm

External drive (s1)

WS22

Design

With flange

Standards

WN 2639

Material

Steel

Property class

10

Surface

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Thread form

Fine pitch thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information