Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rim brush

Rim brush
WHLBRSH-70X170MM

Art.-no. 0891350211

EAN 4053479587257

Individual price display after login
Rim brush

Art.-no. 0891350211

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

With split, diagonally arranged bristles for effective cleaning
  • Diagonally arranged bristles can reach all areas

  • Split hair tips so that the brushes draw in lots of water

  • Cleaning that is gentle on paint thanks to split and therefore softened bristles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing stubborn dirt on rims. The soft rim brush is especially gentle on aluminium, chrome and light-metal rims. The soft natural filaments reduce water splashes. The conical design ensures optimal results during rim cleaning.

Instructions

The diagonally arranged bristles mean all dirt spots on the rim can be reached for effective cleaning. The split bristle tips can absorb large amounts of water, while their soft material ensures that the paintwork is not damaged during cleaning.

Width

70 mm

Length

170 mm

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Aluminium wheel rim cleaner

RIMCLNR-ALU-SPRAYBOTTLE-500ML

Acidic special cleaner for light-alloy wheel rims
BMF workshop cleaner

WRKSHPCLNR-BMF-20LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
Intensive wheel rim cleaner

RIMCLNR-INTENSIVE-SPRAYBOTTLE-1LTR

For all painted and unpainted light metal wheel rims and steel wheel rims
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information