Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)
DIN 580 steel C15E zinc plated
BLT-RG-DIN580-C15E-(A2K)-FORGED-M6
Art.-no. 029596
EAN 4050382368775
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
M6 ring bolts are not part of DIN 580!
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Diameter of contact surface (d2) | 20 mm |
Outer diameter (d3) | 36 mm |
Internal diameter (d4) | 20 mm |
Height (h1) | 36 mm |
Length (l1) | 13 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load capacity | 75 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 11.5 mm |
EC declaration of conformity (CE) | Yes |
