Ring connector
Ring connector, uninsulated
RGCON-(PL)-M4-(1,5-2,5SMM)
Register now and access more than 125,000 products
AMP, AMP MCP, AMPMODU are trademarks
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Flange hole | M4 |
Material | Brass |
Surface | Plain |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 2.5 mm² |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)