Ring connector
Ring connector, uninsulated
RGCON-(PL)-M8-(1,5-2,5SMM)
Register now and access more than 125,000 products
AMP, AMP MCP, AMPMODU are trademarks
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Flange hole | M8 |
Material | Brass |
Surface | Plain |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 2.5 mm² |
Datasheets(X)