Ring nut DIN 582, A4 stainless steel
DIN 582 bare stainless steel A4
NUT-EYE-DIN582-A4-FORGED-M12
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
![]() | |
Thread type x nominal diameter (d) | M12 |
Internal diameter (d1) | 30 mm |
Outer diameter (d2) | 54 mm |
Diameter of contact surface (d3) | 30 mm |
Material | Stainless steel A4 |
Surface | Plain |
Load capacity (F max) | 340 kg |
Nominal diameter | 12 mm |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)