Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ring screw with metric thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated metric thread
SCREYE-(A2K)-M10X60

Art.-no. 023461060

EAN 4053479285238

Individual price display after login
Ring screw with metric thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 023461060

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

62 mm

Thread length (metric thread)

60 mm

Shank diameter (d2)

8.9 mm

Outer diameter (d3)

31.6 mm

Internal diameter (d4)

14 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Max. load-carrying capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information