Ring-shaped crimp cable lug DIN 46234 and similar
Crimp cable lug
CRMPCBLUG-RG-46234-CU-(J2N)-M10-25,0SMM
Register now and access more than 125,000 products
The user must check the inserted cable (using a pull-out test, if required).
For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6
![]() | |
Wire cross section | 25 mm² |
Flange hole | M10 |
Nominal size | 10 - 25 |
Wire diameter (d1) | 7.5 mm |
Diameter of hole (d2) | 10.5 mm |
Distance between sleeve end and centre of hole (l) | 26 mm |
Sleeve length | 11 mm |
Width (b) | 18 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!